Motion
UKT308+HS2308

AMI BEARINGS INC
UKT308+HS2308

Take-Up Ball Bearing Unit - Side Mount, 1.3750 in Bore, Cast Iron Housing, Adapter Sleeve Collar, 0.7031 in Slot
MI ITEM #04596229
MFR #UKT308+HS2308
Price$409.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKT308+HS2308

Take-Up Ball Bearing Unit - Side Mount, 1.3750 in Bore, Cast Iron Housing, Adapter Sleeve Collar, 0.7031 in Slot
MI ITEM #04596229
MFR #UKT308+HS2308

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$409.41/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Overall Height
    4.8750 in
  • Overall Length
    6.3750 in
  • Slot Spacing  
    3.5000 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UKT308+HS2308
  • Manufacturer Upc Number
    0808250227136
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    9150 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UKT300+HS2000
  • Unit Type
    Side Mount
  • UPC_NO
    0808250227136

Overview

Mfr description
UKT308+HS2308 1-3/8 TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought