Motion
UKT309+HA2309

AMI BEARINGS INC
UKT309+HA2309

Take-Up Ball Bearing Unit - Side Mount, 1.4375 in Bore, Cast Iron Housing, Adapter Sleeve Collar, 0.7031 in Slot
MI ITEM #04596230
MFR #UKT309+HA2309
List Price$503.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKT309+HA2309

Take-Up Ball Bearing Unit - Side Mount, 1.4375 in Bore, Cast Iron Housing, Adapter Sleeve Collar, 0.7031 in Slot
MI ITEM #04596230
MFR #UKT309+HA2309

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$503.56/each for your price

Overview

Mfr description
UKT309+HA2309 1-7/16 TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Seal Type
    Contact with Slinger
  • Overall Length
    7.0156 in
  • Overall Height
    5.4375 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UKT300+HA2000
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UKT309+HA2309
  • Manufacturer Upc Number
    0808250467594
  • UPC_NO
    0808250467594
  • Radial Dynamic Load Capacity
    11570 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text