Motion
UKT315+HA2315

AMI BEARINGS INC
UKT315+HA2315

Take-Up Ball Bearing Unit - Side Mount, 2.4375 in Bore, Cast Iron Housing, Adapter Sleeve Collar, 1.0313 in Slot
MI ITEM #04596236
MFR #UKT315+HA2315
List Price$1,385.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKT315+HA2315

Take-Up Ball Bearing Unit - Side Mount, 2.4375 in Bore, Cast Iron Housing, Adapter Sleeve Collar, 1.0313 in Slot
MI ITEM #04596236
MFR #UKT315+HA2315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,385.75/each for your price

Overview

Mfr description
UKT315+HA2315 2-7/16 TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Seal Type
    Contact with Slinger
  • Overall Length
    10.3125 in
  • Overall Height
    8.5000 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UKT300+HA2000
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UKT315+HA2315
  • Manufacturer Upc Number
    0808250467648
  • UPC_NO
    0808250467648
  • Radial Dynamic Load Capacity
    25600 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text