Motion
UKT317+HE2317

AMI BEARINGS INC
UKT317+HE2317

Take-Up Ball Bearing Unit - Side Mount, 3.0000 in Bore, Cast Iron Housing, Adapter Sleeve Collar, 1.2656 in Slot
Mi Item #04596237
MFR #UKT317+HE2317
Price$1,816.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKT317+HE2317

Take-Up Ball Bearing Unit - Side Mount, 3.0000 in Bore, Cast Iron Housing, Adapter Sleeve Collar, 1.2656 in Slot
Mi Item #04596237
MFR #UKT317+HE2317

Mfr description
UKT317+HE2317 3 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,816.20/each

Specifications

Dimensions

  • Bore Diameter  
    3 in
  • Overall Height
    9.4531 in
  • Overall Length
    11.7344 in
  • Slot Spacing  
    6.6875 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UKT317+HE2317
  • Manufacturer Upc Number
    0808250276820
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    29700 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UKT300+HE2000
  • Unit Type
    Side Mount
  • UPC_NO
    0808250276820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)