Motion
UKT318+HS2318

AMI BEARINGS INC
UKT318+HS2318

Take-Up Ball Bearing Unit - Side Mount, 3.1250 in Bore, Cast Iron Housing, Adapter Sleeve Collar, 1.2656 in Slot
MI ITEM #04596238
MFR #UKT318+HS2318
List Price$2,034.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKT318+HS2318

Take-Up Ball Bearing Unit - Side Mount, 3.1250 in Bore, Cast Iron Housing, Adapter Sleeve Collar, 1.2656 in Slot
MI ITEM #04596238
MFR #UKT318+HS2318

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,034.97/each for your price

Overview

Mfr description
UKT318+HS2318 3-1/8 TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Seal Type
    Contact with Slinger
  • Overall Length
    12.2813 in
  • Overall Height
    10.0469 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UKT300+HS2000
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UKT318+HS2318
  • Manufacturer Upc Number
    0808250277490
  • UPC_NO
    0808250277490
  • Radial Dynamic Load Capacity
    32200 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text