Motion
UKT322+HE2322

AMI BEARINGS INC
UKT322+HE2322

Take-Up Ball Bearing Unit - Side Mount, 4.0000 in Bore, Cast Iron Housing, Adapter Sleeve Collar, 1.5000 in Slot
MI ITEM #04596240
MFR #UKT322+HE2322
List Price$4,320.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKT322+HE2322

Take-Up Ball Bearing Unit - Side Mount, 4.0000 in Bore, Cast Iron Housing, Adapter Sleeve Collar, 1.5000 in Slot
MI ITEM #04596240
MFR #UKT322+HE2322

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,320.12/each for your price

Overview

Mfr description
UKT322+HE2322 4 TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Seal Type
    Contact with Slinger
  • Overall Length
    15.1563 in
  • Overall Height
    12.5938 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UKT300+HE2000
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UKT322+HE2322
  • Manufacturer Upc Number
    0808250279258
  • UPC_NO
    0808250279258
  • Radial Dynamic Load Capacity
    46100 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text