Motion
UKT324+H2324

AMI BEARINGS INC
UKT324+H2324

Take-Up Ball Bearing Unit - Side Mount, 110 mm Bore, Cast Iron Housing, Adapter Sleeve Collar, 45 mm Slot
Mi Item #04596241
MFR #UKT324+H2324
Price$5,402.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKT324+H2324

Take-Up Ball Bearing Unit - Side Mount, 110 mm Bore, Cast Iron Housing, Adapter Sleeve Collar, 45 mm Slot
Mi Item #04596241
MFR #UKT324+H2324

Mfr description
UKT324+H2324 110MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,402.13/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Overall Height
    355 mm
  • Overall Length
    432 mm
  • Slot Spacing  
    230 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UKT324+H2324
  • Manufacturer Upc Number
    0808250467556
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    21100 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UKT300+H2000
  • Unit Type
    Side Mount
  • UPC_NO
    0808250467556
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)