Motion
UCSTX08
Take-up Ball Bearing Unit - Side Mount, 40 mm Bore, Cast Iron Housing, Set Screw Collar, Medium Duty, 5/8 in, 15.90 mm Slot
Mi Item #04596246
MFR #UCSTX08
Price$187.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 40 mm Bore, Cast Iron Housing, Set Screw Collar, Medium Duty, 5/8 in, 15.90 mm Slot
Mi Item #04596246
MFR #UCSTX08

Mfr description
UCSTX08 40MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.44/each

Specifications

Dimensions

  • Between Frame Width
    16 mm, 5/8 in
  • Body Width
    1-15/16 in, 49.20 mm
  • Bore Diameter  
    40 mm
  • Bore Length
    1.9370 in, 49.20 mm
  • Hole Diameter
    1-3/8 in, 34.89 mm
  • Housing Dimensions
    1-15/16 in, 49.20 mm
  • Housing Width
    1-15/16 in, 49.20 mm
  • Inner Ring Width
    1.9370 in, 49.20 mm
  • Insert Outer Diameter
    3.3465 in, 85 mm
  • Length Through Bore
    1.9370 in, 49.20 mm
  • Outside Diameter
    3.3460 in, 85 mm
  • Overall Height
    4-5/8 in, 117.50 mm
  • Overall Length
    144.5 mm
  • Overall Width
    1-15/16 in, 49.20 mm
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Size Code
    X08
  • Slot Spacing  
    82.6 mm
  • Slot Width  
    5/8 in, 15.90 mm
  • Take Up Frame Size
    ST209
  • Weight
    5.42 lbs, 2.46 kg

Details

  • Bearing Material
    52100 Chrome Steel
  • Bearing Series
    UCX00
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Compatible Frame Number
    ST209
  • Country of Origin
    Japan
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    33005.8 N, 7420 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Shell Gadus S2 V100 #3
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Chrome Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCSTX08
  • Manufacturer Upc Number
    0808250427307
  • Material
    Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    3770 rpm
  • Maximum Speed
    3770 rpm
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3350 kgf
  • Radial Static Load Capacity
    20506.3 N, 4610 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UCX08-24
  • Retainer Type
    Riveted Steel
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact with Slinger
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    UCSTX00
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    20506.3 N, 4610 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250427307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)