Motion
UELC210
Ball Bearing Cartridge - 50 mm Bore , 115.9 mm OD, 37.3 mm Housing Width, Cast Iron, Accu-Loc, Normal Duty
MI ITEM #04596251
MFR #UELC210
Price$327.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 50 mm Bore , 115.9 mm OD, 37.3 mm Housing Width, Cast Iron, Accu-Loc, Normal Duty
MI ITEM #04596251
MFR #UELC210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$327.84/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Housing Width  
    37.3 mm
  • Inner Ring Width  
    52.6 mm
  • Outside Diameter  
    4.5630 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Accu-Loc
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    3600 kgf
  • Replacement Bearing
    UE210
  • Seal Type
    Contact with Slinger
  • Series
    UELC200
  • UPC_NO
    0808250450886

Overview

Mfr description
UELC210 50MM CARTRIDGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought