Motion
UEST210
Take-up Ball Bearing Unit - Side Mount, 50 mm Bore, Cast Iron Housing, Accu-Loc Collar, Normal Duty
MI ITEM #04596252
MFR #UEST210
Price$281.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 50 mm Bore, Cast Iron Housing, Accu-Loc Collar, Normal Duty
MI ITEM #04596252
MFR #UEST210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$281.09/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Bore Length
    2.0510 in, 52.10 mm
  • Housing Dimensions
    1.9290 in, 49 mm
  • Housing Width
    1.9290 in, 49 mm
  • Inner Ring Width
    2.0310 in, 51.60 mm
  • Insert Outer Diameter
    3.5430 in, 90 mm
  • Length Through Bore
    2.0310 in, 51.60 mm
  • Outside Diameter
    3.5430 in, 90 mm
  • Overall Height
    4.6060 in, 117 mm
  • Overall Length
    149.2 mm
  • Overall Width
    2.0510 in, 52.10 mm
  • Shaft Diameter
    1.9685 in, 50 mm
  • Size Code
    210
  • Slot Spacing  
    85.7 mm
  • Take Up Frame Size
    ST210
  • Weight
    6.2 lbs, 2.812 kg

Details

  • Bearing Material
    52100 Steel
  • Bearing Series
    UEST200
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Compatible Frame Number
    ST210
  • Country of Origin
    Japan
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    35304 N
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Grease Type
    Shell Gadus S2 V100 #3
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Steel
  • Locking Device
    Accu-Loc
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UEST210
  • Manufacturer Upc Number
    0808250457359
  • Material
    Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3600 kgf
  • Radial Static Load Capacity
    23242 N, 2370 kgf
  • Relubricatable
    True
  • Replacement Bearing
    UE210
  • Retainer Type
    Riveted Steel
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact with Slinger
  • Sealing Type
    Contact Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    UEST200
  • Shaft Attachment
    Concentric Collar
  • Static Load Capacity
    23242 N
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250457359

Overview

Mfr description
UEST210 50MM TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought