Motion
81107

NTN
81107

Thrust Cylindrical Roller Bearing - Type 812, 813
Mi Item #04596347
MFR #81107
Price$236.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
81107

Thrust Cylindrical Roller Bearing - Type 812, 813
Mi Item #04596347
MFR #81107

Mfr description
81107 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.44/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.600 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.053 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359456790
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    5500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    6950 lbf
  • Radial Static Load Capacity
    19600 lbf
  • Series
    811
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4550253092285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)