Motion
AC075EZ
Cam & Groove Coupler - 3/4 in, EZ Boss-Lock Female Coupler, x 3/4 in, Hose Shank, Straight
Mi Item #04596357
MFR #AC075EZ
Price$71.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 3/4 in, EZ Boss-Lock Female Coupler, x 3/4 in, Hose Shank, Straight
Mi Item #04596357
MFR #AC075EZ

Mfr description
AC075EZ 3/4" EZ BOSS LOCK
  • Resistant to accidental disconnection when dragged. The release lever opens in the direction opposite to the cam arm, so movements that tend to open the release lever also tend to close the cam arm. Rotating action helps keep the locking device free of debris. Designed to protect critical parts from impact and to withstand rugged use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.98/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • Weight
    0.65 lbs

Details

  • Body Material
    Aluminum
  • Coupler Type
    Type C Female Coupler x Hose Shank
  • End 1 Type
    EZ Boss-Lock Female Coupler
  • End 2 Type
    Hose Shank
  • Fitting Shape
    Straight
  • Material
    Aluminum
  • Max Pressure
    250 psi
  • Maximum Operating Pressure
    250 psi
  • Package Quantity
    1
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)