Specifications
Dimensions
- Body Width1-9/16 in
- Horizontal Clearance5/8 in
- Shackle Diameter9/32 in
- Vertical Clearance3/4 in
Details
- Body MaterialSteel
- Covered Body Or BumpersTwo Bumpers
- Finish CoatingLaminated
- Includes(2) Keys
- Key TypeKeyed Alike
- Rekeyable Or NotNon-Rekeyable
- Shackle MaterialSteel
- TypeOpen Shackle Padlock