Motion
E-4BF-TRB-2 3/4

TIMKEN
E-4BF-TRB-2 3/4

Four-bolt Square Roller Bearing Unit - 2-3/4 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Heavy Duty
Mi Item #04596488
MFR #E-4BF-TRB-2 3/4
Price$1,329.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-4BF-TRB-2 3/4

Four-bolt Square Roller Bearing Unit - 2-3/4 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Heavy Duty
Mi Item #04596488
MFR #E-4BF-TRB-2 3/4

Mfr description
E-4BF-TRB-2 3/4 TRB 4 BOLT FLANGE
  • Industry leading high performance triple-barrier seals result in improved grease retention and are more effective at preventing water and mud/slurry ingress
  • Rotating collar acts as an initial flinger and provides an additional barrier
  • Electric deposition coatings on housings and collars provide superior corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,329.93/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.0000 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    2-3/4 in
  • Flange Outside Diameter
    7-3/4 in; 196.85 mm
  • Overall Depth
    4.5000 in
  • Overall Length Diameter  
    7.7500 in
  • Weight
    28 lbs

Details

  • Bearing Material
    Bearing Steel
  • Bearing Type
    Tapered Roller
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    E-coat
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Grease - Premium Industrial
  • Manufacturer Upc Number
    053893532486
  • Max Rpm
    2060 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -30 to +180 °F
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    12300 lbf
  • Radial Static Load Capacity
    61200 lbf
  • Seal Type
    Triple Barrier Seal
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    053893532486
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)