Motion
E-4BF-TRB-40MM

TIMKEN
E-4BF-TRB-40MM

Four-Bolt Square Roller Bearing Unit - Tapered Roller Brg., 40 mm Bore , 4-Bolt Flange Mount, Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Heavy Duty
MI ITEM #04596490
MFR #E-4BF-TRB-40MM
Your Price$620.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-4BF-TRB-40MM

Four-Bolt Square Roller Bearing Unit - Tapered Roller Brg., 40 mm Bore , 4-Bolt Flange Mount, Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Heavy Duty
MI ITEM #04596490
MFR #E-4BF-TRB-40MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$620.49/each(List $649.25)

Overview

Mfr description
E-4BF-TRB-40MM TRB 4 BOLT FLANGE
  • Industry leading high performance triple-barrier seals result in improved grease retention and are more effective at preventing water and mud/slurry ingress
  • Rotating collar acts as an initial flinger and provides an additional barrier
  • Electric deposition coatings on housings and collars provide superior corrosion resistance
  • Set screws with nylon patch greatly reduce set screw back out, even in the most severe applications
  • High performance Timken® bearings provide the highest rating and bearing life
  • Flange 4-bolt housing

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Heavy Duty
  • Overall Length Diameter
  • Finish Coating
    E-coat
  • Type Of Bearing
    Tapered Roller
  • Bore Type
    Straight
  • Seal Type
    Triple Barrier Seal
  • Overall Depth
    3.3750 in
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.5000 in
  • Bearing Material
    Bearing Steel
  • Manufacturer Upc Number
    053893534268
  • UPC_NO
    053893534268
  • Weight
    11 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text