Motion
E-4BF-TRB-4 1/2

TIMKEN
E-4BF-TRB-4 1/2

Four-bolt Square Roller Bearing Unit - 4-1/2 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Heavy Duty
MI ITEM #04596495
MFR #E-4BF-TRB-4 1/2
Price$5,233.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-4BF-TRB-4 1/2

Four-bolt Square Roller Bearing Unit - 4-1/2 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Heavy Duty
MI ITEM #04596495
MFR #E-4BF-TRB-4 1/2

Mfr description
E-4BF-TRB-4 1/2 TRB 4 BOLT FLANGE
  • Industry leading high performance triple-barrier seals result in improved grease retention and are more effective at preventing water and mud/slurry ingress
  • Rotating collar acts as an initial flinger and provides an additional barrier
  • Electric deposition coatings on housings and collars provide superior corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,233.22/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    8.7500 in
  • Bolt Size
    0.8750 in
  • Bore Diameter  
    4-1/2 in
  • Overall Depth
    6.7500 in
  • Overall Length Diameter  
    10.8750 in
  • Weight
    90 lbs

Details

  • Bearing Material
    Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    E-coat
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    053893549811
  • Max Rpm
    1360 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -30 to +180 °F
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    33000 lbf
  • Radial Static Load Capacity
    188400 lbf
  • Seal Type
    Triple Barrier Seal
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    053893549811

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)