Motion
E-4BF-TRB-1 1/4

TIMKEN
E-4BF-TRB-1 1/4

Four-bolt Square Roller Bearing Unit - 1-1/4 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Heavy Duty
Mi Item #04596501
MFR #E-4BF-TRB-1 1/4
Price$413.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-4BF-TRB-1 1/4

Four-bolt Square Roller Bearing Unit - 1-1/4 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Heavy Duty
Mi Item #04596501
MFR #E-4BF-TRB-1 1/4

Mfr description
E-4BF-TRB-1 1/4 TRB 4 BOLT FLANGE
  • Industry leading high performance triple-barrier seals result in improved grease retention and are more effective at preventing water and mud/slurry ingress
  • Rotating collar acts as an initial flinger and provides an additional barrier
  • Electric deposition coatings on housings and collars provide superior corrosion resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$413.89/each

Specifications

Dimensions

  • Base Thickness
    1.0000 in
  • Bolt Center To Center Length  
    2.8750 in
  • Bolt Size
    0.375 in
  • Bore Diameter  
    1-1/4 in
  • Flange Outside Diameter
    2.9375 in
  • Flange Thickness
    1 in
  • Inner Ring Width
    2.75 in
  • Length Through Bore
    2.75 in
  • Overall Depth
    2.7500 in
  • Overall Height  
    3.7500 in
  • Overall Length Diameter  
    3.7500 in
  • Overall Width
    2.7500 in
  • Weight
    4.23 lbs

Details

  • Additional Details
    Timken® Type E mounted tapered roller bearings (housed units) feature industry-leading premium tapered roller bearings, high-performance triple-barrier seals, e-coated housings and locking collars. Timken® tapered roller bearings have the capacity to manage both radial and axial loads and are engineered to provide the greatest durability in the most compact space.
  • Bearing Material
    Bearing Steel
  • Bearing Type
    Tapered Roller
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    E-coat
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Grease - Premium Industrial
  • Manufacturer Upc Number
    0053893544526
  • Max Operating Temperature
    250 °C
  • Max Rpm
    4490 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -30 to +180 °F
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    3810 lbf
  • Radial Static Load Capacity
    15760 lbf
  • Relubricatable
    Yes
  • Retainer Material
    Steel
  • Retainer Type
    Steel
  • Seal Type
    Triple Barrier Seal
  • Self Aligning
    No
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    053893544526
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)