Motion
E-TU-TRB-1 1/2

TIMKEN
E-TU-TRB-1 1/2

Take-up Roller Bearing Unit - Side Mount, Tapered Roller, 1-1/2 in Bore, Cast Iron, Concentric Collar, Non-Expansion Bearing (Fixed)
Mi Item #04596517
MFR #E-TU-TRB-1 1/2
Price$717.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-TU-TRB-1 1/2

Take-up Roller Bearing Unit - Side Mount, Tapered Roller, 1-1/2 in Bore, Cast Iron, Concentric Collar, Non-Expansion Bearing (Fixed)
Mi Item #04596517
MFR #E-TU-TRB-1 1/2

Mfr description
E-TU-TRB-1 1/2 TRB PILLOW BLOCK ASSY
  • Industry leading high performance triple-barrier seals result in improved grease retention and are more effective at preventing water and mud/slurry ingress
  • Rotating collar acts as an initial flinger and provides an additional barrier
  • Electric deposition coatings on housings and collars provide superior corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$717.94/each

Specifications

Dimensions

  • Body Width
    3-3/8 in, 85.70 mm
  • Bore Diameter
    1-1/2 in
  • Housing Dimensions
    2-5/16 in, 58.70 mm
  • Housing Width
    2-5/16 in, 58.70 mm
  • Overall Height
    4.7500 in
  • Overall Length
    6.0000 in, 152.40 mm
  • Overall Width
    3.3750 in
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Slot Spacing
    4.0000 in
  • Slot Width
    11/16 in, 17.50 mm
  • Weight
    10 lbs

Details

  • Bearing Series
    E-Type
  • Dynamic Load Capacity
    34963 N, 7860 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    E-coat
  • Grease Type
    Grease - Premium Industrial
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    E-TU-TRB-1 1/2
  • Manufacturer Upc Number
    053893532585
  • Material
    Cast Iron
  • Max Rpm
    3320 rpm
  • Maximum Speed
    3320 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    7860 lbf
  • Radial Static Load Capacity
    146791.313 N, 33000 lbf
  • Seal Type
    Triple Barrier Seal
  • Sealing Type
    Double Lip Seal
  • Series
    Type E
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    146791 N, 33000 lbf
  • Type Of Bearing
    Tapered Roller
  • Unit Type
    Side Mount
  • UPC_NO
    053893532585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)