Motion
E-TU-TRB-1 11/16

TIMKEN
E-TU-TRB-1 11/16

Take-Up Roller Bearing Unit - Side Mount, Tapered Roller, 1.6875 in Bore, Cast Iron, Concentric Collar, Non-Expansion Bearing (Fixed)
MI ITEM #04596519
MFR #E-TU-TRB-1 11/16
List Price$839.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-TU-TRB-1 11/16

Take-Up Roller Bearing Unit - Side Mount, Tapered Roller, 1.6875 in Bore, Cast Iron, Concentric Collar, Non-Expansion Bearing (Fixed)
MI ITEM #04596519
MFR #E-TU-TRB-1 11/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$839.92/each for your price

Overview

Mfr description
E-TU-TRB-1 11/16 TRB PILLOW BLOCK ASSY
  • Industry leading high performance triple-barrier seals result in improved grease retention and are more effective at preventing water and mud/slurry ingress
  • Rotating collar acts as an initial flinger and provides an additional barrier
  • Electric deposition coatings on housings and collars provide superior corrosion resistance
  • Set screws with nylon patch greatly reduce set screw back out, even in the most severe applications
  • High performance Timken® bearings provide the highest rating and bearing life

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Tapered Roller
  • Bore Diameter
    1-11/16 in
  • Slot Spacing
    4.0000 in
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Seal Type
    Triple Barrier Seal
  • Finish Coating
    E-coat
  • Overall Height
    4.7500 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    3.3750 in
  • Series
    Type E
  • Manufacturer Catalog Number
    E-TU-TRB-1 11/16
  • Manufacturer Upc Number
    053893537726
  • UPC_NO
    053893537726
  • Weight
    12 lbs
  • Max Rpm
    3320 rpm
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Dynamic Load Capacity
    7860 lbf
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text