Motion
E-TU-TRB-2 7/16

TIMKEN
E-TU-TRB-2 7/16

Take-up Roller Bearing Unit - Side Mount, Tapered Roller, 2-7/16 in Bore, Cast Iron, Concentric Collar, Non-Expansion Bearing (Fixed)
Mi Item #04596526
MFR #E-TU-TRB-2 7/16
Price$956.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-TU-TRB-2 7/16

Take-up Roller Bearing Unit - Side Mount, Tapered Roller, 2-7/16 in Bore, Cast Iron, Concentric Collar, Non-Expansion Bearing (Fixed)
Mi Item #04596526
MFR #E-TU-TRB-2 7/16

Mfr description
E-TU-TRB-2 7/16 TRB TAKE-UP ASSY
  • Industry leading high performance triple-barrier seals result in improved grease retention and are more effective at preventing water and mud/slurry ingress
  • Rotating collar acts as an initial flinger and provides an additional barrier
  • Electric deposition coatings on housings and collars provide superior corrosion resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$956.87/each

Specifications

Dimensions

  • Body Width
    4.0000 in, 101.59 mm
  • Bore Diameter
    2-7/16 in
  • Overall Height
    6.0000 in
  • Overall Length
    7-13/16 in, 198.40 mm
  • Overall Width
    4.0000 in
  • Shaft Diameter
    2.4375 in, 61.91 mm
  • Slot Spacing
    5.1250 in
  • Slot Width
    1-1/4 in, 31.75 mm
  • Weight
    21 lbs

Details

  • Bearing Series
    Type E
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    E-coat
  • Grease Type
    Premium Industrial
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    E-TU-TRB-2 7/16
  • Manufacturer Upc Number
    053893551180
  • Material
    Cast Iron
  • Max Rpm
    2420 rpm
  • Maximum Speed
    2420 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    11600 lbf
  • Radial Static Load Capacity
    240203.97 N, 54000 lbf
  • Relubricatable
    True
  • Seal Type
    Triple Barrier Seal
  • Series
    Type E
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    240204 N, 54000 lbf
  • Type Of Bearing
    Tapered Roller
  • Unit Type
    Side Mount
  • UPC_NO
    053893551180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)