Motion
E-TU-TRB-2 11/16

TIMKEN
E-TU-TRB-2 11/16

Roller Bearing Take-Up Unit - Side Mount, Tapered Roller, 2-11/16 in Bore, Cast Iron, Concentric Collar, Non-Expansion Bearing (Fixed)
Mi Item #04596528
MFR #E-TU-TRB-2 11/16
Price$1,703.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-TU-TRB-2 11/16

Roller Bearing Take-Up Unit - Side Mount, Tapered Roller, 2-11/16 in Bore, Cast Iron, Concentric Collar, Non-Expansion Bearing (Fixed)
Mi Item #04596528
MFR #E-TU-TRB-2 11/16

Mfr description
E-TU-TRB-2 11/16 TRB PILLOW BLOCK ASSY
  • Industry leading high performance triple-barrier seals result in improved grease retention and are more effective at preventing water and mud/slurry ingress
  • Rotating collar acts as an initial flinger and provides an additional barrier
  • Electric deposition coatings on housings and collars provide superior corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,703.79/each

Specifications

Dimensions

  • Bore Diameter
    2-11/16 in
  • Overall Height
    6.7500 in
  • Overall Width
    4.5000 in
  • Slot Spacing
    5.9375 in
  • Weight
    30 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    E-coat
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    E-TU-TRB-2 11/16
  • Manufacturer Upc Number
    053893552187
  • Product Type
    Take-Up Roller Bearing Units
  • Seal Type
    Triple Barrier Seal
  • Type Of Bearing
    Tapered Roller
  • Unit Type
    Side Mount
  • UPC_NO
    053893552187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)