Motion
E-TU-TRB-3

TIMKEN
E-TU-TRB-3

Take-up Roller Bearing Unit - Side Mount, Tapered Roller, 3 in Bore, Cast Iron, Concentric Collar, Non-Expansion Bearing (Fixed)
Mi Item #04596531
MFR #E-TU-TRB-3
Price$1,603.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-TU-TRB-3

Take-up Roller Bearing Unit - Side Mount, Tapered Roller, 3 in Bore, Cast Iron, Concentric Collar, Non-Expansion Bearing (Fixed)
Mi Item #04596531
MFR #E-TU-TRB-3

Mfr description
E-TU-TRB-3 TRB PILLOW BLOCK ASSY
  • Industry leading high performance triple-barrier seals result in improved grease retention and are more effective at preventing water and mud/slurry ingress
  • Rotating collar acts as an initial flinger and provides an additional barrier
  • Electric deposition coatings on housings and collars provide superior corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,603.56/each

Specifications

Dimensions

  • Body Width
    4-1/2 in, 114.29 mm
  • Bore Diameter
    3 in
  • Overall Height
    6.7500 in
  • Overall Length
    9-3/16 in, 233.36 mm
  • Overall Width
    4.5000 in
  • Shaft Diameter
    3.0000 in, 76.20 mm
  • Slot Spacing
    5.9375 in
  • Slot Width
    1-1/2 in, 38.10 mm
  • Weight
    30 lbs

Details

  • Bearing Series
    E-Type
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    E-coat
  • Grease Type
    Grease - Premium Industrial
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    E-TU-TRB-3
  • Manufacturer Upc Number
    053893534695
  • Material
    Cast Iron
  • Max Rpm
    2060 rpm
  • Maximum Speed
    2060 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Static Load Capacity
    272231.163 N, 61200 lbf
  • Relubricatable
    True
  • Seal Type
    Triple Barrier Seal
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    272.23 kN, 61200 lbf
  • Type Of Bearing
    Tapered Roller
  • Unit Type
    Side Mount
  • UPC_NO
    053893534695
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)