Motion
E-4BF-TRB-65MM

TIMKEN
E-4BF-TRB-65MM

Four-bolt Square Roller Bearing Unit - 65 mm Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Heavy Duty
Mi Item #04596536
MFR #E-4BF-TRB-65MM
Price$934.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-4BF-TRB-65MM

Four-bolt Square Roller Bearing Unit - 65 mm Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Heavy Duty
Mi Item #04596536
MFR #E-4BF-TRB-65MM

Mfr description
E-4BF-TRB-65MM TRB 4 BOLT FLANGE
  • Industry leading high performance triple-barrier seals result in improved grease retention and are more effective at preventing water and mud/slurry ingress
  • Rotating collar acts as an initial flinger and provides an additional barrier
  • Electric deposition coatings on housings and collars provide superior corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$934.90/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.3750 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    65 mm
  • Overall Depth
    4.0000 in
  • Overall Length Diameter  
    6.8750 in
  • Weight
    19 lbs

Details

  • Bearing Material
    Bearing Steel
  • Bearing Type
    Tapered Roller
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    E-coat
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Grease - Premium Industrial
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    053893549736
  • Max Rpm
    2420 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    11600 lbf
  • Radial Static Load Capacity
    54000 lbf
  • Seal Type
    Triple Barrier Seal
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    053893549736
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)