Motion
431
Prism Cyanoacrylate Adhesive - Transparent, 1 lb, Bottle, Liquid, 24 hr Cure Time
MI ITEM #04596619
MFR #431
List Price$528.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prism Cyanoacrylate Adhesive - Transparent, 1 lb, Bottle, Liquid, 24 hr Cure Time
MI ITEM #04596619
MFR #431

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$528.23/each for your price

Overview

Mfr description
868372 41256 431 PRISM 1 LB BOTTLE

Specifications

  • Material Comp
    Cyanoacrylate
  • Product Form
    Liquid
  • Package Type
    Bottle
  • Package Size
    1 lb
  • Cure Time
    24 hr
  • Viscosity
    1000 cP
  • Color
    Transparent
  • UPC_NO
    079340412569
  • Fixture Time
    5-10 sec
  • Weight
    1.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text