Motion
SZ3160-5NLOZ-N3

SMC CORP OF AMERICA
SZ3160-5NLOZ-N3

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, L Plug, Manifold
MI ITEM #04596772
MFR #SZ3160-5NLOZ-N3
List Price$59.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SZ3160-5NLOZ-N3

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, L Plug, Manifold
MI ITEM #04596772
MFR #SZ3160-5NLOZ-N3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.07/each for your price

Overview

Mfr description
SZ3160-5NLOZ-N3 VALVE

Specifications

  • Piping Type
    Manifold
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    L Plug
  • Flow Direction
    4-Way

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text