Motion
5/B94
Classical Hi-Power II Powerband V-Belt - B, 21/32 in Top Width, 5 Strand, 97 in Nominal Outside Length, Smooth
MI ITEM #04596795
MFR #5/B94
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Hi-Power II Powerband V-Belt - B, 21/32 in Top Width, 5 Strand, 97 in Nominal Outside Length, Smooth
MI ITEM #04596795
MFR #5/B94

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5/B94 HI-POWER® V BELT
  • Gates Hi-Power® PowerBand® V-Belt construction allows multiple belts to function as a single unit, with even load distribution and each strand fitting securely in the sheave groove. It offers a solution for drives where single belts vibrate, turn over or jump off the pulleys. They consist of several V-belts joined together by a permanent, high strength tie band offering a tougher more stable solution compared to a single belt.
  • Flex-bonded tensile cords are vulcanized as one solid unit making the belt highly resistant to tensile and flexing forces, fatigue and shock loads.
  • Strong band controls belt-to-belt distance and prevents sideways bending.
  • Elastomeric compound protects the belt against heat, ozone and sunlight.

Specifications

  • Section
    B
  • Number Of Strands
    5
  • Nominal Outside Length
    97 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    21/32 in
  • Top Width
    3-9/32 in
  • Effective Length
    95.8 in
  • Material
    Synthetic Rubber - SBR
  • UPC_NO
    072053231090
  • Weight
    8.03 lbs
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text