Specifications
Dimensions
- Overall Length3 in
- Trade Size#6
Details
- Countersink Angle60 °
- Cutting DirectionRight Hand Cut
- Cutting StylePlain
- Finish CoatingUncoated
- MaterialCarbide
- Material GradeSubmicron
- Point Angle118 °
- Shank TypePlain Round
- Single Or Double EndDouble
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)