Motion
12MP-PLUG
12 MP-PLUG
Mi Item #04596919
MFR #12MP-PLUG
Price$16.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 MP-PLUG
Mi Item #04596919
MFR #12MP-PLUG

Mfr description
12 MP-PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.68/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • Weight
    0.33 lbs

Details

  • Adapter Type
    Plug
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Manufacturer Upc Number
    072053165326
  • Material
    Steel
  • UPC_NO
    072053165326
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)