Motion
LSR12-PDL18

THOMSON (ALTRA)
LSR12-PDL18

Low Profile Rail - Series: LSR, Steel, Low Profile, Nominal Diameter: .750 in, Overall Length: 18.000 in
MI ITEM #04596986
MFR #LSR12-PDL18
List Price$215.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
LSR12-PDL18

Low Profile Rail - Series: LSR, Steel, Low Profile, Nominal Diameter: .750 in, Overall Length: 18.000 in
MI ITEM #04596986
MFR #LSR12-PDL18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$215.64/each for your price

Overview

Mfr description
LSR12PD X 18"

Specifications

  • Component Type
    Rail
  • Rail Profile
    Low Profile
  • Measurement Standard
    Inch
  • Nominal Diameter
    .750 in
  • Overall Length
    18.000 in
  • Manufacturer Product Page
  • Material
    Steel
  • Rail Style
    Low Profile
  • Rail Screw Size
    #10-32
  • Mounting Surface To Centerline
    0.75 in
  • Options Included
    Pre-Drilled
  • Includes
    Support only. Shaft not included
  • Series
    LSR
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text