1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Stuart Rush
KELC0216
Yale Hoists® Air Chain Hoist - KELC Series, 1 ton Capacity, 16 ft/min Maximum Lift Speed
MI ITEM #
04597001
MFR #
KELC0216
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Electric Hoists
Stuart Rush KELC0216
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stuart Rush
KELC0216
Yale Hoists® Air Chain Hoist - KELC Series, 1 ton Capacity, 16 ft/min Maximum Lift Speed
MI ITEM #
04597001
MFR #
KELC0216
Mfr description
KELC0216 CHAIN HOIST ELECT 2TON 16FPM 2
Lifting Speed 5 to 64 FPM
AC Power Supply 115/230 1-60 HZ; 230/460-3-60 reconnectable or 208 and 575-3-60 single voltage
Control Push-button control voltage of 115-volts standard on all models.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Tool Weight
125 lb
Weight
140.00 lbs
Details
Manufacturer Upc Number
043927423538
Maximum Lift Speed
16 ft/min
Series
KELC
Weight Capacity
1 ton
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items