Motion
48RA022
Air Motor - 3.10 hp, Free Speed 390 rpm, 95.0 cfm
MI ITEM #04597101
MFR #48RA022
List Price$13,609.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 3.10 hp, Free Speed 390 rpm, 95.0 cfm
MI ITEM #04597101
MFR #48RA022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,609.75/each for your price

Overview

Mfr description
48RA022 AIR MOTOR
  • With a spur gear and vane motor design, the 48 Series is great for demanding high torque applications
  • This foot-mounted air motor can handle instant starting and reversing, as well as variable speeds and torques
  • It also comes with increased side loading capabilities.

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    3.10 hp
  • Rotation
    Reversible
  • Air Consumption
    95.0 cfm
  • Free Speed
    390 rpm
  • Starting Torque
    113 in
  • Stall Torque
    154.0 in
  • Speed @ Max Torque
    195 rpm
  • Overall Length
    15.88 in
  • Overall Width
    10.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text