Motion
FHSPPZ204-12-IL

PEER BEARING CO (SKF)
FHSPPZ204-12-IL

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Pressed Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04597729
MFR #FHSPPZ204-12-IL
List Price$63.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
FHSPPZ204-12-IL

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Pressed Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04597729
MFR #FHSPPZ204-12-IL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.61/each for your price

Overview

Mfr description
FHSPP204-12-A PRESSED STEEL PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    3/4 in
  • Bolt Center To Center Length
    3.0000 in
  • Base To Bore Centerline
    1.0000 in
  • Duty Type
    Light Duty
  • Locking Device
    Set Screw
  • Seal Type
    RST
  • Housing Material
    Pressed Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    2.0625 in
  • Overall Length
    4.1250 in
  • Base Width
    1.0000 in
  • Bolt Size
    5/16 in
  • Lubrication Type
    None
  • Series
    FHSPPZ
  • Replacement Bearing
    FHS204-12
  • UPC_NO
    1200106990802
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590098132
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text