Motion
5590800
ISOTURN-Series, IC908 Submicron Grade, TiN/TiAlN coated Carbide CNMG-Style Turning Insert, Diamond Shaped
MI ITEM #04597750
MFR #5590800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC908 Submicron Grade, TiN/TiAlN coated Carbide CNMG-Style Turning Insert, Diamond Shaped
MI ITEM #04597750
MFR #5590800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5590800 CNMG 433-TF IC908

Specifications

  • Insert Style
    CNMG
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC908
  • Shape
    Diamond
  • Inscribed Circle
    12.7 mm
  • Length
    12.9 mm
  • Thickness
    4.76 mm
  • Application
    Turning
  • Corner Radius
    1.2 mm
  • Chipbreaker
    TF
  • Included Angle
    80 °
  • Relief Angle
    0 °
  • Cutting Direction
    Right Hand Cut
  • Material Grade
    Submicron
  • Full Insert Style Code
    CNMG 120412
  • Series
    ISOTURN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text