Motion
CDQ2L50-150DCMZ

SMC CORP OF AMERICA
CDQ2L50-150DCMZ

Compact Air Cylinder - Long Stroke Type, 50 mm Bore, 150 mm Stroke
MI ITEM #04597873
MFR #CDQ2L50-150DCMZ
List Price$114.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2L50-150DCMZ

Compact Air Cylinder - Long Stroke Type, 50 mm Bore, 150 mm Stroke
MI ITEM #04597873
MFR #CDQ2L50-150DCMZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.85/each for your price

Overview

Mfr description
CDQ2L50-150DCMZ CYLINDER
  • Double acting, single rod, long stroke compact cylinder
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • Standard stroke (mm): 125, 150, 175, 200, 250, 300
  • Port threads: Rc, NPT or G
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Long Stroke
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    150 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Options
    With rubber bumper/Rod end male thread
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Foot
  • Manufacturer Product Page
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text