Motion
S0710R-5
Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Single Solenoid, Base Mounted
Mi Item #04597894
MFR #S0710R-5
Price$71.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Single Solenoid, Base Mounted
Mi Item #04597894
MFR #S0710R-5

Mfr description
S07 10R-5 SOLENOID
  • Valve pitch: 8.5mm
  • Operating pressure: 0.2 to 0.7 MPa (29 to 102 psi)
  • Flow rate up to0.11 Cv (C: 0.39 l/s*bar)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.36/each

Specifications

Details

  • Assembly Type
    Base Mounted Assembly
  • Flow Direction
    5-Way
  • Flow Rate
    0.11 Cv
  • For Use With Series
    S0700
  • Maximum Temperature
    50 °C, 122 °F
  • Maximum Working Pressure
    102 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0.2 to 0.7 MPa, 29 to 102 psi
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Pilot Type
    External Pilot
  • Piping Type
    Base Mounted
  • Return Type
    Spring
  • Series
    S0700
  • Set Pressure Range
    29 to 102 psi
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    0.39 dm³/(s.bar)
  • Standards Met
    RoHS
  • Valve Series
    S0700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)