Motion
6208LHA

NTN
6208LHA

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Single Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #04597941
MFR #6208LHA
Price$141.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6208LHA

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Single Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #04597941
MFR #6208LHA

Mfr description
6208LHAC3 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.82/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    18 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ISO Class 6

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Sealed
  • Description
    6208LHAC3 BALL BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 6208LHA is a radial deep groove ball bearing with a 40mm straight bore, single sealed, and 80mm OD, ideal for industrial applications.
  • Manufacturer Catalog Number
    6208LHA
  • Max Rpm
    10000 rpm
  • Maximum RPM (Grease)
    8700 rpm
  • Operating Temperature Range
    -40 to 120 ºC
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    28912 N
  • Radial Static Load Capacity
    17792 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359362435
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)