Motion
LRT758554
Inner Ring - 75 mm Bore, 85 mm OD
Mi Item #04597950
MFR #LRT758554
Price$153.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 75 mm Bore, 85 mm OD
Mi Item #04597950
MFR #LRT758554

Mfr description
LRT758554 INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.87/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Outside Diameter
    85 mm
  • Overall Width
    54 mm
  • Weight
    1.15 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    138000 N
  • Long Description
    The LRT758554 is a needle roller bearing inner ring with a 75 mm bore diameter, 85 mm outside diameter, 54 mm overall width, and 1.15 lb weight, built for heavy-duty industrial equipment utilizing needle roller bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT758554
  • Max Rpm
    4500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    331000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)