Motion
7218CYDUP4
Angular Contact Bearing - 90 mm Bore, 160 mm OD, 30 mm Width
MI ITEM #04598236
MFR #7218CYDUP4
List Price$4,259.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 90 mm Bore, 160 mm OD, 30 mm Width
MI ITEM #04598236
MFR #7218CYDUP4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4,259.48/each for your price

Overview

Mfr description
7218 CDU P4 ANGULAR CONTACT BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Harmonization Code
    8482.10.50.28
  • Country of Origin
    JAPAN
  • Weight
    20.4 lbs
  • Manufacturer Upc Number
    4991893846072
  • UPC_NO
    4991893846072
  • Description
    7218 CDU P4 ANGULAR CONTACT BALL BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text