Motion
DWRRB1-7/8

DRILL AMERICA
DWRRB1-7/8

DWRRB1-7/8
MI ITEM #04598270
MFR #DWRRB1-7/8
List Price$525.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWRRB1-7/8

DWRRB1-7/8
MI ITEM #04598270
MFR #DWRRB1-7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$525.50/each for your price

Overview

Mfr description
DWRRB1-7/8 BRIDGE REAMER TAPERED 1-7/8

Specifications

  • Reamer Type
    Bridge
  • Reamer Diameter
    1-7/8 in
  • Flute Type
    Right Hand Spiral
  • Shank Type
    Morse Taper
  • Small End Diameter
    1-1/2 in
  • Flute Length
    7-3/8 in
  • Overall Length
    13 in
  • Morse Taper Shank Size
    4MT
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Fast Spiral
    No
  • Cutting Direction
    Right Hand Cut
  • Series
    DWRRB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text