Motion
2521V-160

BAHCO TOOLS
2521V-160

Round Nose Pliers, Jaw Length: 42mm, Overall Length: 160mm, Handle Style: Insulated, Tip Thickness: 3mm
MI ITEM #04598388
MFR #2521V-160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
2521V-160

Round Nose Pliers, Jaw Length: 42mm, Overall Length: 160mm, Handle Style: Insulated, Tip Thickness: 3mm
MI ITEM #04598388
MFR #2521V-160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2521V-160 1000V ROUND NOSE PLIERS 160MM

Specifications

  • Jaw Length
    42 mm
  • Overall Length
    160 mm
  • Handle Style
    Insulated
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Tip Thickness
    3 mm
  • Jaw Width
    7 mm
  • Jaw Thickness
    16 mm
  • Material
    Alloy Steel
  • Tip Width
    1.5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text