Motion
2806-52V

BAHCO TOOLS
2806-52V

Wire Cutter - Aluminum: 52 mm, Copper: 52 mm Cutting Capacity, No Spring Return, 340 mm Overall Length
Mi Item #04598391
MFR #2806-52V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
2806-52V

Wire Cutter - Aluminum: 52 mm, Copper: 52 mm Cutting Capacity, No Spring Return, 340 mm Overall Length
Mi Item #04598391
MFR #2806-52V

Mfr description
2806-52V 1000V CABLE CUTTER 52MM CAPACI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Width
    141 mm
  • Overall Length
    340 mm
  • Weight
    900 g

Details

  • Cutting Capacity
    Aluminum: 52 mm, Copper: 52 mm
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Resharpened
    Cannot Be Resharpened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)