1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BAHCO TOOLS
2820VBC
Bolt or Wire Rope Cutter - 630 mm Overall Length
Mi Item #
04598396
MFR #
2820VBC
Price
$267.47
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Scissors and Shear Cutters
Bolt and Wire Rope Cutters
BAHCO TOOLS 2820VBC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BAHCO TOOLS
2820VBC
Bolt or Wire Rope Cutter - 630 mm Overall Length
Mi Item #
04598396
MFR #
2820VBC
Mfr description
2820VBC 1000V BOLT CUTTER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$267
.47
/each
Add to Cart
Specifications
Dimensions
Overall Length
630 mm
Weight
3100 g
Details
Cutting Capacity
Wire: 9 mm
Material Cut
Wire
Return Type
Manual
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items