Motion
2820VHELP

BAHCO TOOLS
2820VHELP

Utility Knife or Razor Blade -
Mi Item #04598400
MFR #2820VHELP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
2820VHELP

Utility Knife or Razor Blade -
Mi Item #04598400
MFR #2820VHELP

Mfr description
2820VHELP 1000V KNIFE WITH GUIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Width
    20 mm

Details

  • Additional Details
    For Work On Live Equipment Up to 1000 Volts
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Number Of Blades
    1
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)