Specifications
Dimensions
- Width22 mm
Details
- Additional DetailsFor Work On Live Equipment Up to 1000 Volts
- DispenserNot a Dispenser
- Finish CoatingNone
- Number Of Blades1
- Single Or Double EdgedSingle
- Snap BladeNot Snap Blade
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)