Motion
6MV-10
Open End Wrench - 10 mm, Single End, Steel Material
Mi Item #04598440
MFR #6MV-10
Price$79.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Wrench - 10 mm, Single End, Steel Material
Mi Item #04598440
MFR #6MV-10

Mfr description
6MV10 1000V OPEN END WRENCH 10MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.59/each

Specifications

Dimensions

  • Head Thickness
    5 mm
  • Outer Head Width
    24 mm
  • Overall Length
    108 mm
  • Wrench Size
    10 mm

Details

  • Body Material
    Steel
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Single End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)