Motion
6MV-14
Open End Wrench - 14 mm, Single End, Steel Material
Mi Item #04598444
MFR #6MV-14
Price$88.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Wrench - 14 mm, Single End, Steel Material
Mi Item #04598444
MFR #6MV-14

Mfr description
6MV14 1000V OPEN END WRENCH 14 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.33/each

Specifications

Dimensions

  • Head Thickness
    6 mm
  • Outer Head Width
    31 mm
  • Overall Length
    140 mm
  • Wrench Size
    14 mm

Details

  • Body Material
    Steel
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Single End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)