Motion
6MV-17
Open End Wrench - 17 mm, Single End, Steel Material
MI ITEM #04598447
MFR #6MV-17
List Price$97.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Wrench - 17 mm, Single End, Steel Material
MI ITEM #04598447
MFR #6MV-17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97.49/each for your price

Overview

Mfr description
6MV17 1000V OPEN END WRENCH 17 MM

Specifications

  • Number Of Ends
    Single End
  • Measurement System
    Metric
  • Wrench Size
    17 mm
  • Overall Length
    162 mm
  • Body Material
    Steel
  • Handle Style
    Flat
  • Head Thickness
    6.5 mm
  • Outer Head Width
    37 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text