1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BAHCO TOOLS
6MV-9
Open End Wrench - 9 mm, Single End, Steel Material
MI ITEM #
04598461
MFR #
6MV-9
Price
$91.25
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Open End Wrenches
BAHCO TOOLS 6MV-9
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BAHCO TOOLS
6MV-9
Open End Wrench - 9 mm, Single End, Steel Material
MI ITEM #
04598461
MFR #
6MV-9
Mfr description
6MV9 1000V OPEN END WRENCH 9MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$91
.25
/each
Add to Cart
Specifications
Dimensions
Head Thickness
4 mm
Outer Head Width
21 mm
Overall Length
98 mm
Wrench Size
9 mm
Details
Body Material
Steel
Handle Style
Flat
Measurement System
Metric
Number Of Ends
Single End
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items