1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BAHCO TOOLS
7800DMV-15
Non-Impact Socket - Metric, 1/2 in Drive Size, 15 mm Socket Size, 12 PT, Standard Type
MI ITEM #
04598467
MFR #
7800DMV-15
Price
$79.16
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
BAHCO TOOLS 7800DMV-15
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BAHCO TOOLS
7800DMV-15
Non-Impact Socket - Metric, 1/2 in Drive Size, 15 mm Socket Size, 12 PT, Standard Type
MI ITEM #
04598467
MFR #
7800DMV-15
Mfr description
7800DMV15 1000V 1/2 DR SOCKET MM 15
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$79
.16
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/2 in
Overall Length
50 mm
Socket Size
15 mm
Details
Material
Steel
Measurement System
Metric
Shaft Style
Standard Straight
Socket Points
12 PT
Socket Type
Standard
UPC_NO
7314150121700
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items