Motion
7800DMV-17

BAHCO TOOLS
7800DMV-17

Non-Impact Socket - Metric, 1/2 in Drive Size, 17 mm Socket Size, 12 PT, Standard Type
MI ITEM #04598469
MFR #7800DMV-17
List Price$78.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
7800DMV-17

Non-Impact Socket - Metric, 1/2 in Drive Size, 17 mm Socket Size, 12 PT, Standard Type
MI ITEM #04598469
MFR #7800DMV-17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.96/each for your price

Overview

Mfr description
7800DMV17 1000V 1/2 DR SOCKET MM 17

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Size
    17 mm
  • Socket Points
    12 PT
  • Material
    Steel
  • Overall Length
    50 mm
  • UPC_NO
    7314150121724
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text